Beli mitutoyo micrometer digital di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Digital Micrometer Interchangeable AnvilDeskripsi:Description A Mitutoyo digital micrometer provided with easily interchangeable anvils to enable a wide measuring range from one instrument. A ratchet stop guarantees repeatable measurement. Digimatic data output.atribut:
- 2 x Preset: Yes
- ABS/INC (INC ZERO): Yes
- Auto Power OFF (After 20 Min. Non Use): Yes
- Battery Life: Approx. 2.4 years for models ≤300mm 1.8 years for >300mm
- Delivered: Including box, spanner, setting standard, 6 anvils, 2 SR44 batteries
- Digital Step (inch/mm): 0.0001/0.001
- Digital/Analog: Digital
- Display (mm): LCD, character height 7.5
- Flatness (inch): 4e-05
- Function Lock: Yes
- Hold: Yes
- Inch-Metric: Inch/Metric
- Interchangeable Anvils: 6
- Low Voltage Alarm: Yes
- Measuring Face: Carbide tipped, micro-lap finish spindle and hardened steel anvil
- Measuring Force: 10 - 15
- Measuring Spindle (mm): With spindle lock, ø6.35 (≤300) ø 8 (>300) , spindle pitch 0.5
- Power Supply: Battery SR-44
- Scale (mm): Thimble and sleeve satin chrome finish, ø21
- Spindle Feed Error: 0.00015
- Mitutoyo Digital Outside MicrometerDeskripsi:The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.atribut:
- Resolution (mm): 0.001
- Mitutoyo Digital Outside MicrometerDeskripsi:These IP65, IP66, and IP67 digital outside micrometers are used for measuring the outside dimensions of wires, spheres, gauge blocks, and other parts in harsh environments. IP65+ micrometers offer protection against solids and dust particles. IP65 micrometers protect against low-pressure liquid jets, while IP66 micrometers offer protection from high-pressure liquid jets. IP67 micrometers provide protection against short-term immersion in liquids including water, coolants, and other metalworking fluids.
- Mitutoyo Digital Inside Micrometer Metric Caliper TypeDeskripsi:The Mitutoyo digital caliper-type inside micrometer provides the ability to measure inside dimensions with high accuracy and precision. Its caliper-type jaws are constructed of hardened steel for lasting durability and accuracy. A clamp locks the spindle for easier manual measurement readings. Measurements are displayed on an easy-to-read LCD readout.atribut:
- Units: Metric
- Resolution (mm): 0.001
- Battery: SR44 (1 pc.) 938882
- Battery Life: Approx. 2.4 years under normal use
- Display: LCD
- Graduation (mm): 0.01 / 0.001inch
- Measuring Faces: Caliper Type
- SPC Output: Yes
- Technology: Digimatic
- Mitutoyo Digital MicrometerDeskripsi:The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.atribut:
- Data Output: Yes
- Mitutoyo Outside Micrometer DigitDeskripsi:Micrometer dengan layar penghitung angka untuk pembacaan yang lebih mudah jika dibandingkan dengan tipe garis. Micrometer ini bisa disetarakan dengan micrometer digital dengan layar konvensional
- Mitutoyo High Accuracy Digital MicrometerDeskripsi:Description This Micrometer enables 0.1 μm resolution measurements and is ideal for customers who need to make highly accurate measurements with a hand-held tool (such as Gauge R & R analysis).The Absolute High-Accuracy Micrometer offers the following benefits:It delivers higher accuracy without sacrificing operability, by using Mitutoyo‘s innovative 0.1 μm resolution ABS (absolute) rotary sensor and high accuracy screw machining technology which reduces instrumental error to just 0.5 μm.Its highly rigid frame and high-performance constant-force mechanism (7-9 N) enable more stable measurement.atribut:
- Auto Power OFF (After 20 Min. Non Use): Yes
- Battery Life: Approx. 2 years
- Data Output: Yes
- Digital/Analog: Digital
- Display (mm): LCD, character height 7.5
- Function Lock: Yes
- Hold: Yes
- Low Voltage Alarm: Yes
- Mass: 400
- Measuring Face (mm): Carbide-tipped, micro-lap finish, Ø 3.2
- Measuring Force: 7 - 9
- Measuring Spindle (mm): With spindle lock, ø 6.35, spindle pitch 0.5
- On/Off: Yes
- Power Supply: 1 lithium battery CR-2032
- Preset: Yes
- Resolution Switching: Yes
- Mitutoyo Digital Spline Micrometer MetricDeskripsi:The digital Mitutoyo spline micrometer is ideal for measuring minor indents, slots, spline shafts and keyways on workpieces. The anvil and spindle each have reduced diameters to better measure internal features with high accuracy. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. Measurements are displayed on a coolant-proof, easy-to-read LCD display.atribut:
- Units: Metric
- Resolution (mm): 0.001
- Accuracy (µm): ±2
- Graduation (mm): 0.01
- Flatness (µm): 0.3
- Battery: SR44 (1 pc.) 938882
- Battery Life: Approx. 2.4 years under normal use
- Display: LCD
- IP Rating: IP65
- Measuring Faces: Carbide tipped
- Measuring Force (N): 5-10
- Optional Accessories: 05CZA662, 05CZA663
- Parallelism (µm): 2 or less
- Ratchet/Thimble: Rachet Stop
- SPC Output: Yes
- Technology: Digimatic
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- Mitutoyo Digital Crimp Height Micrometer MetricDeskripsi:The Mitutoyo digital crimp height micrometer measures the contact height of a connector once crimped with a wire. The micrometer’s pointed spindle and blade anvil give precise position for highly accurate measurements. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. Measurements are displayed on an easy-to-read LCD readout.atribut:
- Units: Metric
- Range (mm): 0-20
- Resolution (mm): 0.001
- Accuracy (µm): ±3
- Optional Accessories: 05CZA662, 05CZA663
- IP Rating: IP65
- Mitutoyo Part Number: CHM-20MX
- Ratchet/Thimble: Ratchet Stop
- SPC Output: IP Rating
- Technology: Digimatic
- Mitutoyo Digital Micrometer QuantumikeDeskripsi:Description This is an IP65 micrometer offering movement four times as fast as a standard micrometer.It presents you with the following benefits:Faster measurement is achieved by using a coarser thread which feeds the spindle by 2 mm per thimble rotation.Bidirectional communication e.g. to perform parameter setting from a PC (Digimatic S 1 interface) is possible.Ratched thimble mechanism and a small design ensures easy single-handed or stand operation.Equipped with a calibration schedule warning function.GO/±NG judgement is performed by setting the upper and lower tolerance limits.Approach speed warning function for reliable measurements.Extraordinary battery life of 2 years (4000 h).Outstanding accuracy refer to EN ISO 3611 JMPE ±1 µm (0-25, 25-50 mm model).Excellent resistance against water and dust (IP65 protection level) enables this micrometer to be used in machining situations that include splashing coolant fluid.A function lock protects the display against unauthorized use.Visibility is improved by enlarging the display unit.atribut:
- ABS/INC (INC ZERO): Yes
- Auto Power OFF (After 20 Min. Non Use): Yes
- Battery Life: Approx. 2 years (under normal use) Approx. 4000 hours (continous use)
- Calculation Function (With Formula): Yes
- Calibration Warning Function: Yes
- Customizing Keys: Yes
- Data Output: Digimatic S1
- Delivered: Including box, spanner, CR2032 battery, certificate of inspection
- Display (mm): LCD, character height 7.5
- Function Lock: Yes
- GO/±NG Judgement: Yes
- Hold: Yes
- Low Voltage Alarm: Yes
- Measuring Face: Carbide-tipped, micro-lap finish
- Measuring Force: 7 - 12
- Measuring Spindle (mm): With spindle lock, ø 6.35, spindle pitch 2
- On/Off: Yes
- Power Supply: 1 battery CR2032
- Preset: Yes
- KRISBOW Oil Drain Tool Oil Pneumatic Dispenser (Alat Penguras Oli)atribut:
- Tank (L): 24
- Working Pressure (Bar): 3-8
- Air Inlet Connection: Tires valve
- Delivery Tube Diameter-length (inch-m): 3/4-1.8
- Fitting: Metal
- Dimensions (LxWxH) (mm): 300x300x850
- SHINWA Digital Micrometeratribut:
- Measurement Range (mm): 0 to 25
- Minimum Display (mm): 0.001
- Instrument Error (µm): ±3
- Mitutoyo Digital Disk Micrometer Metric Non Rotating SpindleDeskripsi:The Mitutoyo digital disc micrometer uses flat discs and non-rotating spindle made with hardened steel in our own Japanese factory to measure lengths of spur and helical gears. The flatness and thinness of the discs allow for reliable measurements in tight spaces. The non-rotating spindle reduces torque on parts being measured and prevents workpiece deformation and wear. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. Readings are displayed on an easy-to-read LCD readout.atribut:
- Units: Metric
- Resolution (mm): 0.001
- Disk Diameter (Ømm): 20
- Graduation (mm): 0.01
- Flatness (µm): 1
- Measuring Force (N): 3-8
- Optional Accessories: 05CZA662, 05CZA663
- Ratchet/Thimble: Ratchet Stop
- SPC Output: Yes
- Technology: Digimatic
- Mitutoyo Digital Point Micrometer MetricDeskripsi:The Mitutoyo Digimatic pointed digital micrometer features 15-degree pointed anvil and spline to measure small grooves on parts or workpieces along with keyways and web thicknesses on drills with superior accuracy. The pointed anvil and spindle contacts are ideal at measuring small, hard-to-reach areas which a normal or reduce-diameter spindle and anvil are unable to access. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. Measurements are displayed on an easy-to-read LCD readout.atribut:
- Units: Metric
- Resolution (mm): 0.001
- Graduation (mm): 0.01
- Battery: SR44 (1 pc.) 938882
- Battery Life: Approx. 2.4 years under normal use
- Display: LCD
- IP Rating: IP65
- Optional Accessories: 05CZA662, 05CZA663
- Ratchet/Thimble: Rachet Stop
- SPC Output: Yes
- Technology: Digimatic
- Mitutoyo Digital OD MicrometerDeskripsi:The Mitutoyo Digimatic digital micrometer with non-rotating spindle reduces torsion on softer parts being measured and prevents workpiece deformation and wear. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. Measurements are displayed on a coolant-proof, easy-to-read LCD readout.atribut:
- Measuring Faces: Carbide tipped
- Mitutoyo Mikrometer Digital Tahan Cairan Pendingin (Mikrometer Digital Anti Air)atribut:
- Quantization Error: Not including +/- 1 count
- Power Supply: One button type silver oxide battery SR44 (No.938882) is included as standard
- Degree of Protection: IP65 (IEC60529)
- Output Function: With measurement data output function
- Constant Pressure Device: Ratchet thimble
- Measuring Force (N): 7 to 12 (when using ratchet ratchet)
- Battery Life: About 2.4 years in normal use
- Flatness (µm): 0.3
- Instrument Error (µm): +/- 1
- Minimum display amount (mm): 0.001
- Parallelism (µm): 1
- Position Detection Method: Electromagnetic induction type rotary encoder
Daftar Harga mitutoyo micrometer digital Terbaru October 2026
| Mitutoyo Digital Micrometer Interchangeable Anvil | Rp23.999.900 |
| Mitutoyo Digital Outside Micrometer | Rp2.799.900 |
| Mitutoyo Digital Outside Micrometer | Rp3.199.900 |
| Mitutoyo Digital Inside Micrometer Metric Caliper Type | Rp6.899.900 |
| Mitutoyo Digital Micrometer | Rp8.399.900 |
| Mitutoyo Outside Micrometer Digit | Rp1.799.900 |
| Mitutoyo Mikrometer Digital | Rp1.999.900 |
| Mitutoyo High Accuracy Digital Micrometer | Rp19.999.900 |
| Mitutoyo Digital Spline Micrometer Metric | Rp5.099.900 |
| Mitutoyo Outside Micrometer Metric | Rp579.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





























































































































































/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)


/ceP104577446-2.jpg)





/q0P103934936-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)